GEDORE

GEDORE Socket wr. Set1/2" 19-part 19 JMU- 3

  • ERIKS:12495039
  • Manufacturer:4010886934746
Image 1
Design: Tools made of GEDORE vanadium steel 31CrV3, forged, polished and chrome plated. Supplied in GEDORIT blue sheet steel case with curved, seamless drawn border and ABS plastic insert.
Set contents: 1 ratchet wrench (Order No. 6084)
15 bits 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
2 extensions (Order No. 6096) 125; 250 mm 1 universal joint (Order No. 6104)
Save to list

€302.28/ pieceexcl. VAT

€365.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm