

€183.46/ pieceexcl. VAT
€221.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 306G |
Type | Ring Slogging Spanner |
Model | Metric |
Wrench width | 46 mm |
Type | Ring Slogging Spanner |
Cranked | 1 |
Single wrench model | Yes |
Length | 340 mm |
Low spark model | No |
Isolation protection 1000 V | 0 |
Weight | 2950 g |
Head width small | 79 mm |
Head width large | 79 mm |
Height of head small | 35 mm |
Height of head large | 35 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Point count | 12 |