

€244.45/ pieceexcl. VAT
€295.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 306 |
Type | Ring Slogging Spanner |
Model | Metric |
Wrench width | 85 mm |
Type | Ring Slogging Spanner |
Single wrench model | Yes |
Length | 360 mm |
Material | Chrome-vanadium steel |
Weight | 3895 g |