

€104.06/ pieceexcl. VAT
€125.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 306 |
Type | Ring Slogging Spanner |
Model | Metric |
Wrench width | 65 mm |
Type | Ring Slogging Spanner |
Cranked | 0 |
Single wrench model | Yes |
Length | 290 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 2120 g |
Head width small | 101 mm |
Height of head small | 29 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Other |