

€41.30/ pieceexcl. VAT
€49.97incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 306 |
Type | Ring Slogging Spanner |
Model | Metric |
Wrench width | 32 mm |
Type | Ring Slogging Spanner |
Cranked | 0 |
Single wrench model | Yes |
Length | 195 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 428 g |
Head width small | 53 mm |
Height of head small | 16.5 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Other |