GEDORE

GEDORE SL 3014 Tool holding rail 3/8", magnetic, 480 mm

  • ERIKS:23900154
  • Manufacturer:4010886842515
Image 1
Two female square adaptors to take ratchets, sliding T bars, extensions etc., A strong magnet securely holds the socket rail to ferrous metals, Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials, Delivery without tools
Save to list

€44.51/ pieceexcl. VAT

€53.86incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Tool clamp
Accessory
Yes
Spare part
No
Suitable for perforated backboard
No
Width
33 mm