

€7.82/ pieceexcl. VAT
€9.46incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 894 |
Type | Single Open Ended Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 7/8 in |
Length | 193 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 106 g |
Norm | DIN 894 |
Thickness | 8 |
Wrench size small | 7/8 in |
Wrench size small (inch) | 7/8" |
Head width small | 46 mm |
Height of head small | 8 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Manganese-phosphate |
VDE tested | No |