

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 894 |
Type | Single Open Ended Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 5/8 in |
Length | 155 mm |
Material | Chrome-vanadium steel |
Wrench size small | 5/8 in |
Surface protection | Manganese-phosphate |