

€141.20/ pieceexcl. VAT
€170.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 308 |
Type | Single Open Ended Spanner |
Model | Metric |
Wrench width | 60 mm |
Type | Single Open Ended Spanner |
Cranked | 0 |
Single wrench model | Yes |
Length | 475 mm |
Low spark model | No |
Material | Steel |
Isolation protection 1000 V | 0 |
Weight | 1792 g |
Head width small | 89.5 mm |
Height of head small | 30 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Other |