

€38.82/ pieceexcl. VAT
€46.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2A |
Type | Single Ended Ring Spanner |
Model | Metric |
Wrench width | 27 mm |
Type | Single Ended Ring Spanner |
Cranked | 0 |
Single wrench model | Yes |
Length | 190 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 440 g |
Head width small | 41.5 mm |
Height of head small | 17.4 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |