GEDORE

GEDORE Screwdriver tool holder for 12 pieces, 1500 H 24-12 Series, 2008548

  • ERIKS:11895020
  • Manufacturer:4010886877272
Image 1
Image 2
Image 1
Image 2
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 H 24-12
Type
Screwdriver tool holder for 12 pieces
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.41 kg