GEDORE

GEDORE Screwdriver bit 1/4" TX T15

  • ERIKS:11893142
  • Manufacturer:4010886612033
Image 1
Square drive according to DIN 3120 - C 6.3, ISO 1174, with ball catch groove. Hand-operated, knurled for a good grip. Chrome-plated. Pressed-in pin, phosphated. Total swivel angle approx. 15-20°. Chrome-vanadium steel. Optimum power transmission even in hard-to-reach places.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Size (TX)
15
With hole
No
Model
For recessed Torx screws
Connection size
6.3 mm
Total length
37 mm
Diameter
12 mm
Blade length
14.5 mm