

€98.18/ pieceexcl. VAT
€118.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of end cutting pliers | 0 |
Number of washstand pliers | 0 |
Number of combination pliers | 1 |
Number of flat nose pliers | 0 |
Number of round nose pliers | 0 |
Number of telephone pliers | 0 |
Number of diagonal cutting nippers | 1 |
Number of wire stripper pliers | 0 |
Number of water pump pliers | 1 |
Number of pipe wrenches | 0 |
Number of fencing pliers | 0 |
Number of pincers | 0 |
Number of sealing pliers | 0 |
Number of circlip pliers | 0 |
Number of cable tie tools | 0 |
Number of grip pliers | 0 |
Number of siphon pliers | 0 |
Total number of tools | 3 |
Packaging | Other |
Weight | 1005 g |