GEDORE

GEDORE S 8100 Set of circlip pliers

  • ERIKS:23074167
  • Manufacturer:4010886670309
Image 1
With straight and 90 ° angled tips, With straight jaws
Save to list

€61.21/ pieceexcl. VAT

€74.06incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
Number of flat nose pliers
0
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
0
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
4
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
4
Packaging
Other
Weight
597 g