GEDORE

GEDORE S 8000 Set of circlip pliers 4 pcs

  • ERIKS:23074164
  • Manufacturer:4010886670101
Image 1
With straight and 90° angled tips, With straight and 90° angled tips
Save to list

€63.51/ pieceexcl. VAT

€76.85incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
Number of flat nose pliers
0
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
0
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
4
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
4
Packaging
Other
Weight
650 g