GEDORE

GEDORE S 7 R-04 Combination ratchet spanner set in wallet

  • ERIKS:14392788
  • Manufacturer:4010886891155
Image 1
Flat pattern, UD profile, High torque transfer, Working angle: 7° from 10 to 13 mm, 6° from 17 to 19 mm, For ratchet loosening and fast tightening, In practical bag, In practical bag
Save to list

€91.29/ setexcl. VAT

€110.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
0
Number of reversible ratchet wrenches
4
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
4
Surface protection
Chromium-plated
Packaging
Plastic bag