

€65.14/ pieceexcl. VAT
€78.82incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size socket side | Other |
Type at tool side | Square (female) |
Connection size at tool side | Other |
Type at socket side | Square (male) |
Length | 134 mm |
Surface protection | Chromium-plated |
Tested according to ISO 3316 | Yes |