

€84.14/ pieceexcl. VAT
€101.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8796 |
Type | Ring End Spanner |
Model | Metric |
Wrench width | 30 mm |
Type | Ring End Spanner |
Cranked | 0 |
Single wrench model | Yes |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 390 g |
Head width large | 46.5 mm |
Height of head large | 17 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |