




€39.58/ pieceexcl. VAT
€47.89incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 248ST-35 |
Type | Recoilless Hammer |
Weight | 700 g |
Diameter | 35 mm |
Length | 295 mm |
Material stick | Steel |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | No |
Material head | Plastic |
Weight total | 702 g |