




€86.62/ pieceexcl. VAT
€104.81incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 248 ST-60 |
Type | Recoilless Hammer |
Weight | 1800 g |
Diameter | 60 mm |
Length | 320 mm |
Material stick | Steel |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | No |
Material head | Plastic |
Weight total | 1700 g |