

€49.49/ pieceexcl. VAT
€59.88incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 248 ST-45 |
Type | Recoilless Hammer |
Weight | 970 g |
Diameter | 45 mm |
Length | 305 mm |
Material stick | Steel |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | No |
Material head | Plastic |
Weight total | 950 g |