




€37.10/ pieceexcl. VAT
€44.89incl. VAT
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 248 ST-25 |
Type | Recoilless Hammer |
Weight | 3900 g |
Diameter | 25 mm |
Length | 265 mm |
Material stick | Metal |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | No |
Material head | Plastic |
Weight total | 374 g |