






€90.76/ setexcl. VAT
€109.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Socket Wrench Set |
Material | Chrome-vanadium steel |
Surface protection | Matt satin chrome-plated |
Total number of tools | 46 pce |
With ratchet | No |
Length | 298 mm |
Width | 185 mm |
Height | 54 mm |
Packaging | Plastic case |
Weight | 1414 g |