






€405.19/ pieceexcl. VAT
€490.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R46003100 |
Type | Socket Wrench Set |
Total number of tools | 100 pce |
With ratchet | Yes |
Length | 348 mm |
Width | 365 mm |
Height | 105 mm |
Packaging | Plastic case |
Weight | 10400 g |