GEDORE

GEDORE R27202003 Grip wrench set 7-12inch w.35-60mm 3pcs

  • ERIKS:13597281
  • Manufacturer:4060833011808
Image 1
Curved jaw locking pliers 7" 10" 12", Lengthways-serrated grip surfaces, With adjusting screw and release lever, One-handed operation, Chrome-plated surface, Chrome-vanadium steel
Save to list

€61.28/ setexcl. VAT

€74.15incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
Number of flat nose pliers
0
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
0
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
0
Number of cable tie tools
0
Number of grip pliers
3
Number of siphon pliers
0
Total number of tools
3
Packaging
Other
Weight
1816 g