GEDORE

GEDORE R09105024 Combination spanner set size6-32mm 24pcs

  • ERIKS:14415009
  • Manufacturer:4060833009959
Image 1
Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Jaw set at 15°, In the holder
Save to list

€159.60/ pieceexcl. VAT

€193.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
24
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
24
Wrench width
from 6 to 32 mm
Surface protection
Chromium-plated
Packaging
Other