

€183.46/ pieceexcl. VAT
€221.99incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R072 |
Type | Set of Ratcheting Combination Wrenches |
Number of ring spanners | 12 |
Number of ratchet combination wrenches | 12 |
Number of open-end spanners | 12 |
Number of combination spanners | 12 |
Number of reversible ratchet wrenches | 12 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 16 |
Wrench width | from 8 to 19 mm |
Surface protection | Chrome-plated |
Packaging | Plastic Case |