






€896.21/ pieceexcl. VAT
€1,084.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R 2004 L |
Type | Perforated Metal Rear Wall |
Accessory | Yes |
Spare part | Yes |
Suitable for perforated backboard | Yes |
Punch shape | Square |
Width | 770 mm |
Height | 768 mm |
Depth | 116 mm |
Material | Sheet Steel |