




€988.00/ pieceexcl. VAT
€1,195.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R 1504 L |
Type | Rear Panel |
Accessory | Yes |
Spare part | Yes |
Suitable for perforated backboard | Yes |
Punch shape | Square |
Width | 1000 mm |
Height | 640 mm |
Depth | 70 mm |
Material | Steel sheet |
Colour | Blue |