

€1,978.53/ pieceexcl. VAT
€2,394.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Steel |
With rear wall | Yes |
Lockable | Yes |
Width | 1810 mm |
Depth | 890 mm |
Height | 170 mm |