

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Jaw length | 100 mm |
One hand control | Yes |
Weight | 1350 g |
Chucking range | from 0 to 200 in |
Type of clamping mechanism | Other |
Fixator | Yes |
With antislip facility | No |
Material jaws | Other |
Material handle | Other |