GEDORE

GEDORE Punch octagonal 120x12x7 mm

  • ERIKS:23077640
  • Manufacturer:4010883871167
Image 1
For quick, professional loosening and adjusting of stiff tie rods. Required, for example, for adjustment work and when replacing the tie rod end. The special two-part design of the tie rod wrench completely encloses the counter-holding surfaces on the adjustment thread of the tie rods. This ensures even force transmission on the adjustment thread and thus prevents slipping. Conventional open-end wrenches are usually too wide or expand under the high force required. An expensive replacement of the entire tie rod is therefore not necessary.
Save to list
Not available in webshop
2 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Drift punches
Diameter tip
7 mm
Length
120 mm
Diameter
12 mm
Weight
96 g
Material
Chrome-vanadium steel
Shaft Diameter
12 mm
Shank shape
Octagonal
With hand protection
No