GEDORE

GEDORE PRO 450 FH Torque screwdriver FS 1/4" 0.5-4.5 Nm

  • ERIKS:14108360
  • Manufacturer:4010886950029
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Fixed torque wrench for series assembly, 1/4" hexagon socket for 1/4" bits-C 6.3, With slip clutch for error proof controlled right and left hand tightening, It is not possible to over-tighten the screw, Test certificate according to DIN EN ISO 6789, permissible deviation of +/- 6 %, Precision mechanism slides through clearly noticeable and audible (CLICK and slip ) when the set value is reached-overtightening is not possible, If ordering, please specify the N·m value-if a fixed factory pre-setting is desired (price on request), Fatigue-free working through ergonomic handle, Models 4.5 and 13.5 with additional removable T-bar for ease of use, EPA (Electrostatic Protected Area) compliant
Save to list

€122.24/ pieceexcl. VAT

€147.91incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
Pro 450 FH
Type
Torque Screwdriver
Screwing system
Hexagon
Size
1/4 Inch
Total length
140 mm