






€108.80/ pieceexcl. VAT
€131.65incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7R |
Type | Open-Ended Spanner |
Model | Metric |
Wrench width | 32 mm |
Length | 425 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 920 g |
Wrench width open end | 32 mm |
Wrench width socket/ring/ratchet | 32 mm |
Head width open end | 67.5 mm |
Head width socket/ring/ratchet | 63 mm |
Head height open end | 9.3 mm |
Head height socket/ring/ratchet | 17.9 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 6 |
Surface protection | Chromium-plated |
VDE tested | No |