






€21.10/ pieceexcl. VAT
€25.53incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7R |
Type | Open-Ended Spanner |
Model | Metric |
Wrench width | 16 mm |
Length | 215 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 140 g |
Wrench width open end | 16 mm |
Wrench width socket/ring/ratchet | 16 mm |
Head width open end | 35 mm |
Head width socket/ring/ratchet | 31.7 mm |
Head height open end | 5.7 mm |
Head height socket/ring/ratchet | 10.2 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 6 |
Surface protection | Chromium-plated |
VDE tested | No |