




€21.12/ pieceexcl. VAT
€25.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 UR |
Type | Open-Ended Spanner |
Model | Metric |
Wrench width | 8 mm |
Length | 141 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 30 g |
Head width open end | 19.8 mm |
Head width socket/ring/ratchet | 17.5 mm |
Head height open end | 3.8 mm |
Head height socket/ring/ratchet | 7 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Surface protection | Chromium-plated |
VDE tested | No |