






Design: Exact toothed ratchet mechanism. Jaw positioned at 15°. The torque exceeds the regulations according to DIN 3113.
Made of GEDORE vanadium steel 31CrV3, matt chrome-plated. With 52 teeth and a restoring angle of 7° up to jaw span 15 mm, 60 teeth and a restoring angle of 6° up to jaw span 27 mm and 72 teeth and a restoring angle of 5° from jaw span 30 mm. The ratchet head is angled by 13°.
€48.42/ pieceexcl. VAT
€58.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 UR |
Type | Open-end wrench with reversible ring ratchet |
Number of ring spanners | 0 |
Number of ratchet combination wrenches | 1 |
Number of open-end spanners | 0 |
Number of combination spanners | 0 |
Number of reversible ratchet wrenches | 1 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 1 |
Surface protection | Non-glare look due to matt chrome-plating |
Surface treatment | Locking insert and pawl manganese-phosphated |