




Design: Exact toothed ratchet mechanism. Jaw positioned at 15°. The torque exceeds the regulations according to DIN 3113.
Made of GEDORE vanadium steel 31CrV3, matt chrome-plated. With 52 teeth and a restoring angle of 7° up to jaw span 15 mm, 60 teeth and a restoring angle of 6° up to jaw span 27 mm and 72 teeth and a restoring angle of 5° from jaw span 30 mm. The ratchet head is angled by 13°.
€29.47/ pieceexcl. VAT
€35.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 UR |
Type | Open-Ended Spanner |
Model | Metric |
Wrench width | 14 mm |
Length | 190 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 98 g |
Head width open end | 31.8 mm |
Head width socket/ring/ratchet | 28.2 mm |
Head height open end | 4.9 mm |
Head height socket/ring/ratchet | 9.4 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
VDE tested | No |