

€137.28/ pieceexcl. VAT
€166.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Other |
Isolation protection 1000 V | 0 |
Shape of blade | Hexagon |
Material handle | Metal |
Suitable for hexagonal bolts | Yes |
Flexible | No |
Suitable for tommy bar | Yes |
With tommy bar | Yes |
With anti-roll protection | Yes |
VDE tested | No |