GEDORE

GEDORE KB 820 Adaptor for bits 5/16" hex - 1/4" square

  • ERIKS:23081274
  • Manufacturer:4010886656358
Image 1
Hex recess drive as per DIN 3126-D 8 (5/16) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised
Save to list

€30.53/ pieceexcl. VAT

€36.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size at tool side
1/4"
Connection size at tool side
6.3 mm
Size bit insertion
8 mm