GEDORE

GEDORE KB 630 Adaptor for bits 1/4" hex - 3/8" square

  • ERIKS:23081227
  • Manufacturer:4010886653005
Image 1
Hex recess drive as per DIN 3126-D 6.3 (1/4") and square drive Form G as per DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, When using machines, we recommend the use of a circlip and pin, * not standardised
Save to list

€34.02/ pieceexcl. VAT

€41.16incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size at tool side
3/8"
Connection size at tool side
10 mm
Size bit insertion
6.3 mm