

€118.78/ pieceexcl. VAT
€143.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/4" |
Connection size | 20 mm |
Length | 94 mm |
Surface protection | Other |
Tested according to ISO 3316 | No |