GEDORE

GEDORE KB 3290-8 Impact extension 3/4" 205 mm

  • ERIKS:23063339
  • Manufacturer:4010886667569
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€52.81/ pieceexcl. VAT

€63.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4"
Length
205 mm
Connection size
20 mm
Rectangular wrench
20 mm (3/4")
Tested according to ISO 3316
No
Surface protection
Other
VDE tested
No