GEDORE

GEDORE KB 3290-16 Impact extension 3/4" 405 mm

  • ERIKS:23063341
  • Manufacturer:4010886667583
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€87.11/ pieceexcl. VAT

€105.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4"
Length
400 mm
Connection size
20 mm
Rectangular wrench
20 mm (3/4")
Tested according to ISO 3316
No
Surface protection
Other
VDE tested
No