GEDORE

GEDORE KB 3290-12 Impact extension 3/4" 300 mm

  • ERIKS:23063340
  • Manufacturer:4010886667576
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€65.99/ pieceexcl. VAT

€79.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4"
Length
300 mm
Connection size
20 mm
Rectangular wrench
20 mm (3/4")
Tested according to ISO 3316
No
Surface protection
Other
VDE tested
No