

€4.34/ pieceexcl. VAT
€5.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Other |
Inner Diameter | 36 mm |
Surface protection | Other |
Dimension | 3/4 |
Dimension | 36 mm |
Model | Basic ring |
Type | Retaining ring |