GEDORE

GEDORE KB 3090-3 Impact extension 3/8" 75 mm

  • ERIKS:23063615
  • Manufacturer:4010886626177
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€17.16/ pieceexcl. VAT

€20.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Length
75 mm
Connection size
10 mm
Rectangular wrench
10 mm (3/8")
Tested according to ISO 3316
No
Surface protection
Other
VDE tested
No