GEDORE

GEDORE KB 3090-10 Impact extension 3/8" 250 mm

  • ERIKS:23063618
  • Manufacturer:4010886626221
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€26.14/ pieceexcl. VAT

€31.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Length
250 mm
Connection size
10 mm
Rectangular wrench
10 mm (3/8")
Tested according to ISO 3316
No
Surface protection
Other
VDE tested
No