GEDORE

GEDORE KB 2195 Impact universal joint 1"

  • ERIKS:23063334
  • Manufacturer:4010886665831
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€196.69/ pieceexcl. VAT

€237.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1"
Connection size
25 mm
Length
140 mm
Surface protection
Other
Tested according to ISO 3316
No