

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Other |
Material quality | Other |
Surface protection | Other |
Diameter | 5 mm |
Length | 45 mm |
Model | Other |